Shop All Surface Plate
This Product is Discontinued
Starrett
Granite Surface Plate, Pink, A, 18x24x6 (Discontinued)
Mfr # 80631
Zoro # G9855212
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Pink
- Type No Ledge
- Width 24 in
- Surface Size (In.) 18 in x 24 in
- Weight (Lbs.) 248 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 80631
- Zoro # G9855212
- UPC # 049659806311
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 24 in |
Surface Size (In.) | 18 in x 24 in |
Surface Size (mm) | 450 mm x 600 mm |
Surface Size | 18 in x 24 in; 450 mm x 600 mm |
Length | 18 in |
Details
Item | Surface Plate |
Color | Pink |
Type | No Ledge |
Grade | A |
Weight (Lbs.) | 248 lb |
Thickness (In.) | 6 in |
Weight (Kilograms.) | 113 kg |
Flatness Unilateral Tolerance (mm) | 0.0038 |
Thickness (mm) | 150 |
Flatness Unilateral Tolerance (In.) | 0.000150 |
Edge Style | Flat |
Material | Granite |
Case Type | Crate |
Application Grade | Inspection |
Standards | ASME B89.3.7 2013, GGG-P-463c |
Thickness | 6 in |
Flatness | 0.000150 in/0.0038 mm |
Includes Case | No |
Description
Item Surface Plate, Material Granite, Application Grade Inspection, Color Pink, Edge Style Flat, Flatness 0.000150 in/0.0038 mm, Grade A, Length 18 in, Surface Size 18 in x 24 in; 450 mm x 600 mm, Thickness 6 in, Case Type Crate, Flatness Unilateral Tolerance (In.) 0.000150, Flatness Unilateral Tolerance (mm) 0.0038, Includes Case No, Standards ASME B89.3.7 2013, GGG-P-463c, Surface Size (In.) 18 in x 24 in, Surface Size (mm) 450 mm x 600 mm, Weight (Kilograms.) 113 kg, 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.