Shop All Surface Plate
This Product is Discontinued
Starrett
Granite Surface Plate, Pink, A, 12x18x4 (Discontinued)
Mfr # 80613
Zoro # G6427757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Pink
- Type No Ledge
- Width 18 in
- Grade A
- Surface Size (In.) 12 in x 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 80613
- Zoro # G6427757
- UPC # 049659806137
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 18 in |
Surface Size (In.) | 12 in x 18 in |
Surface Size (mm) | 300 mm x 450 mm |
Surface Size | 12 in x 18 in; 300 mm x 450 mm |
Length | 12 in |
Details
Item | Surface Plate |
Color | Pink |
Type | No Ledge |
Grade | A |
Flatness Unilateral Tolerance (In.) | 0.000100 |
Flatness Unilateral Tolerance (mm) | 0.0025 |
Thickness (In.) | 4 in |
Weight (Kilograms.) | 39 kg |
Weight (Lbs.) | 85 lb |
Thickness (mm) | 100 |
Standards | ASME B89.3.7 2013, GGG-P-463c |
Material | Granite |
Flatness | 0.000100 in/0.0025 mm |
Application Grade | Inspection |
Case Type | Crate |
Thickness | 4 in |
Edge Style | Flat |
Includes Case | No |
Description
Item Surface Plate, Material Granite, Application Grade Inspection, Color Pink, Edge Style Flat, Flatness 0.000100 in/0.0025 mm, Grade A, Length 12 in, Surface Size 12 in x 18 in; 300 mm x 450 mm, Thickness 4 in, Case Type Crate, Flatness Unilateral Tolerance (In.) 0.000100, Flatness Unilateral Tolerance (mm) 0.0025, Includes Case No, Standards ASME B89.3.7 2013, GGG-P-463c, Surface Size (In.) 12 in x 18 in, Surface Size (mm) 300 mm x 450 mm, Weight (Kilograms.) 39 kg, 18 in, Weight (Lbs.) 85 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.