Shop All Precision Measuring Accessories
This Product is Discontinued
Starrett
Granite Parallel Storage Case, 24x2x4 (Discontinued)
Mfr # 81710
Zoro # G6643752
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Sturdy, Felt Lined
- Width (In.) 2
- Length (In.) 24
- For Use With Mfr. No. 81703, 81704, 81705, 81706
- Height (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81710
- Zoro # G6643752
- UPC # 049659817102
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 2 |
Length (In.) | 24 |
Height (In.) | 4 |
Details
Item | Granite Parallel Storage Case |
Type | Sturdy, Felt Lined |
For Use With | Mfr. No. 81703, 81704, 81705, 81706 |
Description
Granite Parallel Storage Case, Type Sturdy, Felt Lined, Length (In.) 24, Width (In.) 2, Height (In.) 4, For Use With Mfr. No. 81703, 81704, 81705, 81706
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.