Shop All Surface Plate
This Product is Discontinued
Starrett
Granite Master Sq, Pink, 5-Face, AA, 36x36x6 (Discontinued)
Mfr # 81933
Zoro # G2124276
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Pink
- Type 5-Face
- Grade AA Laboratory
- Surface Size (In.) 36 x 36
- Weight (Lbs.) 855 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 81933
- Zoro # G2124276
- UPC # 049659819335
- Country of Origin United States
- Category Surface Plate
Dimensions
Surface Size (In.) | 36 x 36 |
Surface Size (mm) | 900 x 900 |
Details
Item | Granite Master Square |
Color | Pink |
Type | 5-Face |
Grade | AA Laboratory |
Weight (Lbs.) | 855 lb |
Flatness Unilateral Tolerance (In.) | 0.0006 |
Weight (Kilograms.) | 388 |
Thickness (mm) | 150 |
Thickness (In.) | 6 in |
Flatness Unilateral Tolerance (mm) | 150 |
Description
Item Granite Master Square, Color Pink, Grade AA Laboratory, Flatness Unilateral Tolerance (In.) 0.0006, Flatness Unilateral Tolerance (mm) 150, Surface Size (In.) 36 x 36, Surface Size (mm) 900 x 900, Weight (Kilograms.) 388, Weight (Lbs.) 855 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.