Shop All Surface Plate
Starrett
Granite Cube, Pink, 6-Face, AA, 3x3x3
Mfr # 81980
Zoro # G6499814
product price: $2,772.99
/ea
Free Shipping & Returns
$2,772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Type 6-Face
- Grade AA
- Surface Size (mm) 75 x 75
- Flatness Unilateral Tolerance (mm) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81980
- Zoro # G6499814
- Country of Origin United States
- Category Surface Plate
Dimensions
Surface Size (In.) | 3 x 3 |
Surface Size (mm) | 75 x 75 |
Width (mm) | 75 |
Height - Inch | 3 in |
Width (In.) | 3 |
Length (In.) | 3 in |
Length (mm) | 75 |
Size (mm) | 75 mm x 75 mm x 75 mm |
Height (mm) | 75 |
Size (In.) | 3 in x 3 in x 3 in |
Description
Granite 6-Face Cube, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Pink, Flatness 0.000025 in per 6 in, Grade AA, Height - Inch 3 in, Height (mm) 75, Included Certification Short Form Certificate of Accuracy with NIST Traceability, Length (In.) 3 in, Length (mm) 75, Number of Finished Faces 6, Number of Pieces Single Block, Parallelism 0.000025 in per 6 in, Maximum of 0.000025 in, Size (In.) 3 in x 3 in x 3 in, Size (mm) 75 mm x 75 mm x 75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3 Piece Plier Set Dipped Handle (94034)
- ONSRUD Routing End Mill, Down O-Flute, 3/16, 5/8, 2 (62-718)
- GREY PNEUMATIC 1/2 Drive X 1-1/2 Deep Duo-Socket - 6 Point (82048D)
- ZORO SELECT Rivet Clincher, 5/32 In (HT-178)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- HHIP 18 X 12 X 3 Grade A Granite Surface Plate (4401-1812)
- HHIP Dasqua 400 X 400 X 60mm Grade A Granite Surface Plate (8500-4040)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10313)
- Starrett Surface Property Testing Tools