Shop All Surface Plate
Starrett
Granite Angle Plate, Pink, 4-Face, 12x12x12
Mfr # 81580
Zoro # G2124328
product price: $3,749.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,749.99
Free 30-Day Returns
Key Features
- Color Pink
- Type 4-Face
- Thickness (In.) 12 in
- Flatness Unilateral Tolerance (In.) 0.0012
- Thickness (mm) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81580
- Zoro # G2124328
- UPC # 049659815801
- Country of Origin United States
- Category Surface Plate
Dimensions
Surface Size (In.) | 12 x 12 |
Surface Size (mm) | 300 x 300 |
Size (In.) | 12 in x 12 in x 12 in |
Length (In.) | 12 in |
Width (mm) | 300 mm |
Length (mm) | 300 mm |
Height (mm) | 300 mm |
Height - Inch | 12 in |
Width (In.) | 12 in |
Size (mm) | 300 mm x 300 mm x 300 mm |
Description
Item Granite Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Bottoming, 2 (356514)
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide (V84-NV)
- DORIAN Turning Toolholder, RNMG, MRGNL12-4B, LH (73310151199)
- BAHCO Bahco Round File, Ergo, 10", Smooth, 41 TPI (1-230-10-3-2)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- INSIZE Granite Surface Plate, Gray, Type 6-Face (6900-A34)
- GKS-PERFEKT Tandem Machine Dolly, 26,400 lb., Steel (5-10230)
- HHIP Dasqua 400 X 400 X 60mm Grade A Granite Surface Plate (8500-4040)
- Starrett Surface Plate