Shop All Micrometers
Starrett
Gage, Inside Micrometer, 1"
Mfr # PT07390
Zoro # G2347429
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT07390
- Zoro # G2347429
- UPC # 049659709971
- Country of Origin United States
- Category Micrometers
Details
Item | Gage |
IP Rating | Not Rated |
Description
Gage,Inside Micrometer,1 In., IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED 8" Circular Saw Blade Set, Carbide Tip, PK3 (BLADE PACKAGE)
- MIDWEST FASTENER 5/16"-18 x 1-3/8" Black Plastic Coarse Thread Ball Knobs 4PK (78064)
- TEKTON T10 x 4" Screwdriver 4 in. Round (26801)
- ZORO SELECT Squeezer Die, 3/8 Dia, 3/4 L, Flat Head (SQ-3-11)
- STARRETT Blade Micrometer, 1-2", 0.001" Res (486P-2)
- STARRETT Inside Micrometer, 0.2 to 1.2" (700A)
- STARRETT Depth Micrometer w/Half Base, 0-3" (443Z-3RL)
- STARRETT Blade Micrometer (486P-12)
- STARRETT Outside Micrometer, 2", Friction (T436.1XFL-2)
- STARRETT Electronic Micrometer, 1 to 2", 0.00005 Res (3732XFL-2)
- STARRETT Blade Micrometer, 4-5", 0.001" Res (486P-5)
- Starrett Micrometers & Sets