Shop All Dial Indicators
Starrett
Flat Back for Series 25 Dial Indicators
Mfr # PT06608J
Zoro # G2349553
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All Steel Construction; For Series 25 Dial Indicators
- Back Type Removable Flat
- Material Steel
- For Use With Dial Test Indicators
- For Indicator Stem Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # PT06608J
- Zoro # G2349553
- UPC # 049659707748
- Country of Origin United States
- Category Dial Indicators
Dimensions
For Indicator Stem Size | 3/8 in |
Size | 3 in x 1 in x 2 in |
Details
Features | All Steel Construction; For Series 25 Dial Indicators |
Item | Flat Back |
Back Type | Removable Flat |
Material | Steel |
For Use With | Dial Test Indicators |
Compatible with AGD Number | AGD 2 |
Description
Flat Back, Back Type Removable Flat, Compatible with Brand and Series Starrett Dial Indicators, For Indicator Stem Size 3/8 in, For Use With Dial Test Indicators, Size 3 in x 1 in x 2 in, Compatible with AGD Number AGD 2, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 10-11/16" L, Full Polish Finish (J5449HTC)
- WIDIA Indexable Thread Turning Tool Holder, 14 in L, Top Notch Insert Shape (A20NEL3)
- DRILL AMERICA .1980 HSS Straight Shank Chucking Reamer (DWRR.1980)
- EMI Rescuer Knife Serrated, 7 1/2 in L (430)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-5-0 (25-511J)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3908MA)
- STARRETT Dial Indicator, 0 to 1 In, 0-50-0 (25-631J)
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 3" (PT09560K)
- STARRETT Dial Test Indicator Only (711FS/GS)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809A)
- Starrett Indicators, Indicator Holders & Accessories