Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Feeler Gauge Set, Dimension Type
Mfr # 66
Zoro # G005259509
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Device Yes
- Range (In.) 0.0015 to 0.025
- Included Certification None
- Blade Length 3 1/32 in
- Blade Style Short Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 66
- Zoro # G005259509
- UPC # 049659503142
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Blade Length | 3 1/32 in |
Size of Leaves | 1/2 in -1/4 in x 3 in -1/32 in |
Dimension Type | Inch |
Blade Width | 1/4 in to 1/2 in |
Description
Feeler Gauge Set, Finish Unfinished, Blade Length 3 1/32 in, Blade Material Steel, Blade Style Short Blade, Dimension Type Inch, Included Certification None, Maximum Thickness - Inch 0.025 in, Minimum Thickness - Inch 0.0015 in, Non-Marring No, Number of Feeler Blades 26, Thickness Range 0.0015 in to 0.025 in, Tolerance +/-0.00025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 3 1/4 (56-626)
- HHIP 10 Piece Pack Of B20 Replacement Blades (2001-2202)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12232 (12232)
- HHIP 1/4-20UNC 2B Go-Nogo Thread Plug Gage Set (4101-0221)
- STARRETT Feeler Gauge Set, Dimension Type (467)
- STARRETT Radius Gage Set, 1/64-1/2 In, 25 Leaves (S167CHZ)
- STARRETT Center Head Only (C11-4)
- STARRETT Screw Pitch Gage, 4-84TPI, 51 Leaves (472)
- STARRETT Internal Micrometer, 1-3/8 to 2" Range (770BXTZ-2)
- STARRETT Taper Gage, 0.100-0.500 In, 8 Leaves (269A)
- FOWLER XTender 1.4" to 6" Dial Bore Gage Set (526464000)
- Starrett Precision Measuring Tools