Shop All Thickness Gauges
Starrett
Feeler Gage 40Mm
Mfr # 667M-40
Zoro # G3526805
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- Dimension Type Metric
- Blade Length 300 mm
- Markings Metric
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 667M-40
- Zoro # G3526805
- UPC # 049659528800
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Dimension Type | Metric |
Blade Length | 300 mm |
Blade Width | 1/2 in |
Details
Item | Feeler Gauge |
Long Form Calibration Certificate | No |
Markings | Metric |
Blade Material | Steel |
Finish | Unfinished |
Non-Magnetic | No |
Thickness | 0.40 mm |
Blade Style | Long Blade |
Description
Feeler Gauge, Blade Length 300 mm, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Metric, Non-Magnetic No, Thickness 0.40 mm, Finish Unfinished, Markings Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO In, Rect, Asme 0, 35 pcs. (516-914-26)
- WESTWARD Hole Saw Kit, 3 pcs. (29VX11)
- URREA Ph 1-2 x 4-3/3" Phillips tip Offset Screwdriver (34 1/4)
- HOUGEN 32MM X 50MM Copperhead Carbide Tip Annular Cutter (18432)
- STARRETT Thickness Gage, 26 Tapered Leaves (66T)
- STARRETT Long-Blade Feeler Gauge Set, Dim Type In (172E)
- STARRETT Thickness Gage, Straight, 0.0015-0.015 In (172A)
- STARRETT Feeler Gage 03Mm (667M-3)
- STARRETT Thickness Gage, 0.025 In, 1/2 x 12 In (667-25)
- STARRETT Thickness Gage Holder, Single End (806)
- HHIP 9 X 12" Post Length Steel Surface Gage (4401-2014)
- Starrett Precision Measuring Tools