Shop All Thickness Gauges
Starrett
Feeler Gage 30Mm
Mfr # 667M-30
Zoro # G3526787
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- Markings Metric
- Non-Magnetic No
- Dimension Type Metric
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667M-30
- Zoro # G3526787
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Dimension Type | Metric |
Blade Width | 1/2 in |
Blade Length | 300 mm |
Details
Long Form Calibration Certificate | No |
Item | Feeler Gauge |
Markings | Metric |
Non-Magnetic | No |
Finish | Unfinished |
Thickness | 0.30 mm |
Blade Style | Long Blade |
Blade Material | Steel |
Description
Feeler Gauge, Blade Length 300 mm, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Metric, Non-Magnetic No, Thickness 0.30 mm, Finish Unfinished, Markings Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC LGM207, 7 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM207)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97936)
- SIMONDS Narrow Pillar File, #2/Dbl, 4inL (84240500)
- REMCO Mixing Paddle, w/o Holes, Red, 6 x 13 In (67774)
- STARRETT Feeler Gage 50Mm (667M-50)
- STARRETT Feeler Gage 20Mm (667M-20)
- STARRETT Feeler Gage 40Mm (667M-40)
- STARRETT Thickness Gage, 0.030 In, 1/2 x 12 In (667-30)
- STARRETT Screw Pitch Gage (476)
- STARRETT Thickness Gage, 0.004 In, 1/2 x 12 In (667-4)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-800D)
- Starrett Precision Measuring Tools