Shop All Thickness Gauges
Starrett
Feeler Gage 20Mm
Mfr # 667M-20
Zoro # G3526769
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- Blade Material Steel
- Dimension Type Metric
- Finish Unfinished
- Blade Style Long Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667M-20
- Zoro # G3526769
- UPC # 049659528763
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Dimension Type | Metric |
Blade Width | 1/2 in |
Blade Length | 300 mm |
Details
Long Form Calibration Certificate | No |
Item | Feeler Gauge |
Blade Material | Steel |
Finish | Unfinished |
Blade Style | Long Blade |
Non-Magnetic | No |
Thickness | 0.20 mm |
Markings | Metric |
Description
Feeler Gauge, Blade Length 300 mm, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Metric, Non-Magnetic No, Thickness 0.20 mm, Finish Unfinished, Markings Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m27x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-27X1.5)
- CHICAGO PNEUMATIC 6" Air Dual-Action Sander 10000 rpm (CP870)
- QUALTECH Taper Length Drill, Series DWDTLCT, 5364 Drill Size Fraction, 08281 Drill Size Decimal Inch (DWDTLCT53/64)
- LEATHERHEAD TOOLS American Hook, 8 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-8AH-D)
- STARRETT Feeler Gage 40Mm (667M-40)
- STARRETT Feeler Gage 50Mm (667M-50)
- STARRETT Feeler Gage 04Mm (667M-4)
- STARRETT Thickness Gage, 0.0005 In, 1/2 x 12 In (667-1/2)
- STARRETT Thickness Gage, Straight, 0.0015-0.015 In (172A)
- STARRETT Countersink Gage 020-170 (689-1Z)
- STARRETT Thickness Gage, 0.009 In, 1/2 x 12 In (667-9)
- Starrett Precision Measuring Tools