Shop All Thickness Gauges
Starrett
Feeler Gage 10Mm
Mfr # 667M-10
Zoro # G3526741
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Tempered Steel
- Number of Leaves 1
- Range (mm) 0.03 to 0.50mm
- Long Form Calibration Certificate No
- Features Marked Every 150mm(6 in) with Thickness, With convenient 5mm(3/16 in) Hole Punched in The End for Hanging, Millimeter Sizes are Furnished in 300mm Lengths, 12.7mm Wide in 14 Different Thicknesses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667M-10
- Zoro # G3526741
- UPC # 049659528749
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Dimension Type | Metric |
Blade Length | 300 mm |
Blade Width | 1/2 in |
Details
Construction | Tempered Steel |
Number of Leaves | 1 |
Item | Feeler Gauge |
Range (mm) | 0.03 to 0.50mm |
Long Form Calibration Certificate | No |
Features | Marked Every 150mm(6 in) with Thickness, With convenient 5mm(3/16 in) Hole Punched in The End for Hanging, Millimeter Sizes are Furnished in 300mm Lengths, 12.7mm Wide in 14 Different Thicknesses |
Thickness | 0.10 mm |
Finish | Unfinished |
Non-Magnetic | No |
Blade Material | Steel |
Blade Style | Long Blade |
Markings | Metric |
Description
Feeler Gauge, Blade Length 300 mm, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Metric, Non-Magnetic No, Thickness 0.10 mm, Finish Unfinished, Markings Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Taping Knife, Blue Steel, OX Grip, 12" (OX-P530412)
- WESTWARD Hand Tap Set, HSS, 1-8, H4 Limit, PK3 (5TVZ1)
- VAUGHAN Hammer Rip 28Oz Wood 18In Oal (606M)
- MITUTOYO Reticle, 176-114 (176-114)
- STARRETT Thickness Gage Stock, 32 Straight Leaves (S667A)
- STARRETT Thickness Gage, 0.0015-0.035 In (66B)
- STARRETT Feeler Gage 03Mm (667M-3)
- STARRETT Feeler Gage 40Mm (667M-40)
- STARRETT Thickness Gage, 0.005 In, 1/2 x 12 In (667-5)
- STARRETT Thickness Gage Stock, 1 Straight Leaf (666-1)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-13)
- Starrett Precision Gauges & Accessories