Shop All Thickness Gauges
Starrett
Feeler Gage 04Mm
Mfr # 667M-4
Zoro # G3526708
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- Blade Style Long Blade
- Blade Width 1/2 in
- Dimension Type Metric
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667M-4
- Zoro # G3526708
- UPC # 049659528701
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Blade Width | 1/2 in |
Dimension Type | Metric |
Blade Length | 300 mm |
Details
Long Form Calibration Certificate | No |
Item | Feeler Gauge |
Blade Style | Long Blade |
Thickness | 0.04 mm |
Blade Material | Steel |
Finish | Unfinished |
Non-Magnetic | No |
Markings | Metric |
Description
Feeler Gauge, Blade Length 300 mm, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Metric, Non-Magnetic No, Thickness 0.04 mm, Finish Unfinished, Markings Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL S Jointer, 5/8" x 3/4 (BL162)
- STARRETT 1-5/16" Synthetic Diamond Grit Hole Saw (KD0156-N)
- ZORO SELECT Magnetic Sweeper w/Release, 160 lb, 30-1/4 (MFSM24RX)
- WIHA CLASSIC GRIP LONG NOSE PLIERS WITH SPRING 6.3-in. (32617)
- STARRETT Feeler Gage 20Mm (667M-20)
- STARRETT Feeler Gage 50Mm (667M-50)
- STARRETT Feeler Gage 30Mm (667M-30)
- STARRETT Thickness Gage, 0.0005 In, 1/2 x 12 In (667-1/2)
- STARRETT Thickness Gage 005 (666-5)
- STARRETT Thickness Gage, 0.0015 In, 1/2 x 12 In (667-1 1/2)
- IGAGING Quickcheck Digital Snap Gauge, 0-1" Travel with Large LCD Display, 35-MT64 (35-MT64)
- Starrett Thickness Gauges