Shop All Thickness Gauges
Starrett
Feeler Gage 03Mm
Mfr # 667M-3
Zoro # G3526699
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length (In.) 12 in
- Material Steel
- Box Contains 1
- Thickness Tolerance +/-0.00016 in
- Thickness (In.) 0.0012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667M-3
- Zoro # G3526699
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Blade Length | 300 mm |
Blade Width | 1/2 in |
Dimension Type | Metric |
Details
Material | Steel |
Box Contains | 1 |
Item | Feeler Gauge |
Thickness Tolerance | +/-0.00016 in |
Thickness (In.) | 0.0012 |
Temper | HRC 52 |
Thickness (mm) | 0.03 |
Type | Metric |
Tolerance | +/-0.00016 in |
Blade Material | Steel |
Finish | Unfinished |
Non-Magnetic | No |
Blade Style | Long Blade |
Markings | Metric |
Hardness | HRC 52 |
Thickness | 0.03 mm |
Description
Feeler Gauge, Blade Length 300 mm, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Metric, Non-Magnetic No, Thickness 0.03 mm, Finish Unfinished, Hardness HRC 52, Markings Metric, Tolerance +/-0.00016 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive 9/16" 6 Point SAE Sh (CMMT43480)
- MILWAUKEE TOOL 1/4" Diamond Max Hole Saw (49-56-0505)
- ASTRO PNEUMATIC Locking Pliers Slide Hammer Puller (78415)
- GEARWRENCH Mini Scraper (3390)
- STARRETT Thickness Gage, 0.017 In, 1/2 x 12 In (667-17)
- STARRETT Thickness Gage, 0.008 In, 1/2 x 12 In (667-8)
- STARRETT Thickness Gage, 0.004 In, 1/2 x 12 In (667-4)
- STARRETT Thickness Gage 0015 (666-1 1/2)
- STARRETT Thickness Gage Holder, Double End (806D)
- STARRETT Feeler Gage 15Mm (667M-15)
- STARRETT Thickness Gage 008 (666-8)
- Starrett Precision Measuring Tools