Shop All Dial Indicators
Starrett
Extra-Length Contact Point for Indicator
Mfr # PT10459
Zoro # G2350028
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Extra-Length Contact Point; High Grade Steel; Hardened and Ground; Rounded End; #4-48 Screw Thread
- Contact Point Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT10459
- Zoro # G2350028
- UPC # 049659713275
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Length | 4" |
Details
Features | Extra-Length Contact Point; High Grade Steel; Hardened and Ground; Rounded End; #4-48 Screw Thread |
Item | Extra-Length Contact Point for Indicator |
Description
Extra-Length Contact Point for Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 9/16"-18 Die Thread, 1-1/2" W (2707500)
- BETA Slotted Head Screwdriver, 3mm x 100mm (012900012)
- JET Taper Mount Drill Chuck 1/8 -3/4 X Jt-4 (561709)
- MAKITA Corded, 12 in Blade Dia., Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219LX)
- STARRETT Hardened Steel Contact Point (PT05472)
- STARRETT Indicator Contact Point Set, 14 Points (25R)
- STARRETT Magnetic Base with Articulating Arm (660)
- STARRETT Indicator Inspection Kit, 0 to 1 In, 0-100 (S898Z-1)
- STARRETT Indicator Dial (25-431J)
- STARRETT Dial Indicator, 0 to 25mm, 0-100 (25-881J)
- MITUTOYO Dial Test Indicator (513-446-10A)
- Starrett Indicators, Indicator Holders & Accessories