Shop All Surface Tester Accessories
Starrett
Extension Rod
Mfr # SR-112-1510
Zoro # G1615649
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SR300, SR400 Series Surface Roughness Testers
- Probe Tip Length 200 mm
- Compatible with Manufacturer Model No. Mfr. No. SR200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # SR-112-1510
- Zoro # G1615649
- UPC # 049659209617
- Country of Origin United Kingdom
- Category Surface Tester Accessories
Dimensions
Probe Tip Length | 200 mm |
Details
Item | Extension Rod |
For Use With | SR300, SR400 Series Surface Roughness Testers |
Compatible with Manufacturer Model No. | Mfr. No. SR200 |
Description
Extension Rod, Compatible with Brand and Series Starrett SR300, SR400, Compatible with Manufacturer Model No. Mfr. No. SR200, Probe Tip Length 200 mm, Probe Type Probe Extension Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 3.27mm, HSS-E (8597327)
- KLEIN TOOLS Long Nose Locking Pliers, 6-inch (38611)
- KNIPEX Flat Nose Plastic Pliers (98 62 01)
- HANSEN Metric Socket Tray for 3/8" Drive Sockets, Orange (3806)
- STARRETT Surface Plate Stand, Steel, 24"x36"x30 (82259)
- INSIZE Surface Specimen Set (ISR-CSE130)
- GREY PNEUMATIC SOC 3/8 1/4D IMP 6PT DP (912DS)
- GARDNER BENDER Screw Kit Phillips 6-32 120Pc (SK-632T)
- MITUTOYO Manual Column Stand, Granite Base (178-039)
- MITUTOYO Standard Roughness Specimen (178-602)
- MITUTOYO Standard Drive Unit, 0.98 in. W Paper (178-230-3)
- Starrett Surface Tester Accessories