Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Engineers Taper, Wire, Thickness Gage
Mfr # 245
Zoro # G1885423
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Tempered Tool Steel
- Leaves Tapered
- Locking Device Yes
- Size of Leaves 1/2 in -1/4 in x 4 in -1/2 in
- Number of Leaves 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 245
- Zoro # G1885423
- UPC # 049659511703
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Size of Leaves | 1/2 in -1/4 in x 4 in -1/2 in |
Dimension Type | Inch |
Blade Length | 4 1/2 in |
Blade Width | 1/4 in to 1/2 in |
Description
Feeler Gauge Set with Wire & Taper Gauges, Finish Unfinished, Blade Length 4 1/2 in, Blade Material Steel, Blade Style Tapered Blade, Dimension Type Inch, Included Certification None, Maximum Thickness - Inch 0.015 in, Minimum Thickness - Inch 0.002 in, Non-Marring No, Number of Feeler Blades 9, Thickness Range 0.002 in to 0.015 in, Tolerance +/-0.00025 in, Blade Width 1/4 in to 1/2 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Stubby XZN Triple Square Bit Socket Set, 10 pcs (CP30350)
- GREY PNEUMATIC SKT #5 SPLINE X 1-1/2" X 13/16" SQUARE I (GP5223C)
- KO-KEN Bit set 12 pieces 1/4 Sq. Drive (2254M)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- STARRETT Bore Gage Dial 1-1/2"-3" Range .0001" (84AZ-111-4J)
- STARRETT Feeler Gauge Set, Dimension Type (467)
- STARRETT Screw Pitch Gage, 4-80TPI, 28 Leaves (474)
- STARRETT American Standard Wire Gage, 0-36 (281)
- STARRETT Starrett 67483 S4003-250 Pin Gage Set, Case, Sizes .061-.250- (S4003-250)
- STARRETT Feeler Gauge Set, Dimension Type (66)
- MITUTOYO Bore Gage, Mechanical, 0 in to 0.05 in (511-753-20)
- Starrett Precision Gauges & Accessories