Shop All Thickness Gauges
Starrett
Engineers Gage
Mfr # 245M
Zoro # G0958450
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.004mm
- Locking Device Yes
- Number of Leaves 11
- Construction Tempered Steel
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 245M
- Zoro # G0958450
- UPC # 00049659511710
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 4-23/32 in |
Blade Width | 7 mm to 12.7 mm |
Blade Length | 120 mm |
Dimension Type | Metric |
Description
Feeler Gauge Set with Wire & Taper Gauges, Finish Unfinished, Blade Length 120 mm, Blade Material Steel, Blade Style Tapered Blade, Dimension Type Metric, Included Certification None, Maximum Thickness - mm 2 mm, Minimum Thickness - mm 0.04 mm, Non-Marring No, Number of Feeler Blades 11, Thickness Range 0.04 mm to 2.00 mm, Tolerance +/-0.004 mm, Blade Width 7 mm to 12.7 mm, Color Silver, Included Blades 0.04 mm, 0.05 mm, 0.06 mm, 0.07 mm, 0.08 mm, 0.1 mm, 0.15 mm, 0.2 mm, 0.3 mm, 1 mm, 2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Single Convex Diamond Tool, 120 Grit, PK3 (ELITE GRIND G1446 S)
- KEO Countersink, 6 FL, 90 Deg, 1/2, Cobalt, TiN (55546-TiN)
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 6-Point Socket (SHD13017)
- HOUGEN 1-1/16 in. X 1 in. RotaLoc Plus Annular Cutter (17834)
- STARRETT Thickness Gage Holder, Double End (806D)
- STARRETT Feeler Gage 05Mm (667M-5)
- STARRETT Countersink Gage 020-170 (689-1Z)
- STARRETT Thickness Gage 002 (666-2)
- STARRETT Thickness Gage, 0.005 In, 1/2 x 12 In (667-5)
- STARRETT Thickness Gage, 0.023 In, 1/2 x 12 In (667-23)
- STARRETT Thickness Gage, Tapered, 0.03-0.50mm (173MAT)
- Starrett Precision Measuring Tools