Shop All RCA & Stereo Adapters
Starrett
End Node Transmitter
Mfr # 1403-9N
Zoro # G801883502
product price: $997.99
/ea
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mitutoyo IP66 Micrometer
- Includes End Node Mounting Kit
- Brand and Series 1400 DataSure(R)
- IP Rating IP67
- Includes Battery Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 1403-9N
- Zoro # G801883502
- UPC # 049659700886
- Country of Origin United States
- Category RCA & Stereo Adapters
Details
Item | End Node Transmitter |
For Use With | Mitutoyo IP66 Micrometer |
Includes | End Node Mounting Kit |
Brand and Series | 1400 DataSure(R) |
IP Rating | IP67 |
Includes Battery | Yes |
Rechargeable | Yes |
Communication Range | 200 ft |
Power Source | Battery |
Instrument Connection Type | 1 |
Compatible Software Package | Starrett DataSure |
Compatible Receiver Model Number | 1404, 1401, 1402R |
Transmission Protocol | Wireless |
For Instrument manufacturer Model Number | Mitutoyo |
Description
End Node Transmitter, Brand and Series 1400 DataSure(R), Communication Range 200 ft, Compatible Receiver Model Number 1404, 1401, 1402R, Compatible Transmitter Model Number Not Applicable, For Instrument manufacturer Model Number Mitutoyo, For Use With Mitutoyo IP66 Micrometer, Number of Channels Not Applicable, Transmission Protocol Wireless, Compatible Software Package Starrett DataSure, Includes End Node Mounting Kit, Instrument Connection Type 1, Power Source Battery, Includes Battery Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 25ft (P569-025)
- QUALITY RESOURCE GROUP Badge Holder, Take Safety Everywhere, PK10 (21GBHSE)
- ILC Replacement for At&t Lt14h504357w Battery (LT14H504357W)
- ILC Replacement for Mitsubishi Mr-bat (MR-BAT MITSUBISHI)
- MONOPRICE TRS(F) 6.35mm to TRS(F) 6.35mm Coupler (5574)
- SANOXY XLR Female to Female Gender Changer Coupler (CBL-LDR-XR201-S400)
- STEREN RCA Jack to RCA Jack Coupler Gold Contac (251-116)
- TRIPP LITE Fiber Converter, 10/100BaseT, 100BaseFX (N784-001-ST)
- RCA Stereo RCA Couplers (AH210R)
- PANDUIT Mini-Com F-Type Coupler, Off White (CMFIW)
- MONOPRICE Banana Speaker Plugs, 1pr, Closed Screw (2801)
- Starrett RCA & Stereo Adapters