Shop All RCA & Stereo Adapters
Starrett
End Node Transmitter
Mfr # 1403-6N
Zoro # G301883446
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mitutoyo 6-Pin
- Communication Range 200 ft
- Power Source Battery
- Rechargeable Yes
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 1403-6N
- Zoro # G301883446
- UPC # 049659703726
- Country of Origin United States
- Category RCA & Stereo Adapters
Details
Item | End Node Transmitter |
For Use With | Mitutoyo 6-Pin |
Communication Range | 200 ft |
Power Source | Battery |
Rechargeable | Yes |
IP Rating | IP67 |
Includes | End Node Mounting Kit |
Includes Battery | Yes |
Brand and Series | 1400 DataSure(R) |
Compatible Software Package | Starrett DataSure |
Instrument Connection Type | 1 |
Transmission Protocol | Wireless |
For Instrument manufacturer Model Number | Mitutoyo |
Compatible Receiver Model Number | 1404, 1401, 1402R |
Description
End Node Transmitter, Brand and Series 1400 DataSure(R), Communication Range 200 ft, Compatible Receiver Model Number 1404, 1401, 1402R, Compatible Transmitter Model Number Not Applicable, For Instrument manufacturer Model Number Mitutoyo, For Use With Mitutoyo 6-Pin, Number of Channels Not Applicable, Transmission Protocol Wireless, Compatible Software Package Starrett DataSure, Includes End Node Mounting Kit, Instrument Connection Type 1, Power Source Battery, Includes Battery Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Portable Weather Radio, NOAA (HH50B)
- ILC Replacement for Smartboard Ux80 Lamp & Housing (UX80 LAMP & HOUSING SMARTBOARD)
- TRENDNET 5Port Gigabit PoE Switch, TPETG50G (TPE-TG50g)
- WILSON ELECTRONICS 4G Cellular Dome Antenna, 304412 (304412)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-509)
- TRIPP LITE Serial Adapter, Modular, DB9, RJ45 (B090-A9M)
- MONOPRICE 8 Zone Single Input Speaker Distribution Hub (38161)
- MONOPRICE 1/4Inch S Plug to 1/4Inch S Jackx2 Spltr (7221)
- VIKING Viking Electronics K-202-DVA Two-input multi-number auto d (VK-K-202-DVA)
- WEBSTONE Webstone Company, Inc. 81407HV 2" Webstone Press Iso Flange (H-81407HV)
- BLACK BOX Db25 Modular Adapter Kits (Unassembled), (FA4525M-BK)
- Starrett RCA & Stereo Adapters