Shop All RCA & Stereo Adapters
Starrett
End Node Transmitter
Mfr # 1403-3N
Zoro # G301883521
product price: $997.99
/ea
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Starrett 3rd Generation
- Includes End Node Mounting Kit
- IP Rating IP67
- Brand and Series 1400 DataSure(R)
- Rechargeable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 1403-3N
- Zoro # G301883521
- UPC # 049659700879
- Country of Origin United States
- Category RCA & Stereo Adapters
Details
Item | End Node Transmitter |
For Use With | Starrett 3rd Generation |
Includes | End Node Mounting Kit |
IP Rating | IP67 |
Brand and Series | 1400 DataSure(R) |
Rechargeable | Yes |
Communication Range | 200 ft |
Power Source | Battery |
Includes Battery | Yes |
For Instrument manufacturer Model Number | Starrett 733 Micrometers |
Transmission Protocol | Wireless |
Compatible Software Package | Starrett DataSure |
Instrument Connection Type | 1 |
Compatible Receiver Model Number | 1404, 1401, 1402R |
Description
End Node Transmitter, Brand and Series 1400 DataSure(R), Communication Range 200 ft, Compatible Receiver Model Number 1404, 1401, 1402R, Compatible Transmitter Model Number Not Applicable, For Instrument manufacturer Model Number Starrett 733 Micrometers, For Use With Starrett 3rd Generation, Number of Channels Not Applicable, Transmission Protocol Wireless, Compatible Software Package Starrett DataSure, Includes End Node Mounting Kit, Instrument Connection Type 1, Power Source Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Interstate Lit5085 (LIT5085 INTERSTATE)
- AT&T Corded Phone w/Answering Machine, 2 Line (ML17939)
- ADESSO Wireless Optical Trackball, IMOUSET30 (iMouse T30)
- ANTAIRA Din-Rail to 19" Rack Mount Adapter for all Din-Rail Mountable Products, 2U Height (DIN-RACK-2U)
- MONOPRICE 2 RCA Jack to 2 RCA Jack Adapter (7238)
- CABLE WHOLESALE 3.5 mm Mono Male to RCA Female Adapter (30S1-12200)
- TEST PRODUCTS INTL Universal SMA Adapter Kit (TPI-4027)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-509)
- TRIPP LITE Connector (N032-001)
- MONOPRICE Banana Speaker Plugs, 1pr, Open Screw (2943)
- BESTLINK NETWARE RJ12 Modular Inline Coupler Straight- White (170403S)
- Starrett RCA & Stereo Adapters