Shop All RCA & Stereo Adapters
Starrett
End Node Transmitter
Mfr # 1403-22N
Zoro # G001883494
product price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bowers Bore Gages
- Brand and Series 1400 DataSure(R)
- IP Rating IP67
- Includes End Node Mounting Kit
- Communication Range 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 1403-22N
- Zoro # G001883494
- UPC # 049659710311
- Country of Origin United States
- Category RCA & Stereo Adapters
Details
Item | End Node Transmitter |
For Use With | Bowers Bore Gages |
Brand and Series | 1400 DataSure(R) |
IP Rating | IP67 |
Includes | End Node Mounting Kit |
Communication Range | 200 ft |
Rechargeable | Yes |
Power Source | Battery |
Includes Battery | Yes |
Compatible Receiver Model Number | 1404, 1401, 1402R |
Transmission Protocol | Wireless |
Compatible Software Package | Starrett DataSure |
For Instrument manufacturer Model Number | Bowers, Starrett |
Instrument Connection Type | 1 |
Description
End Node Transmitter, Brand and Series 1400 DataSure(R), Communication Range 200 ft, Compatible Receiver Model Number 1404, 1401, 1402R, Compatible Transmitter Model Number Not Applicable, For Instrument manufacturer Model Number Bowers, Starrett, For Use With Bowers Bore Gages, Number of Channels Not Applicable, Transmission Protocol Wireless, Compatible Software Package Starrett DataSure, Includes End Node Mounting Kit, Instrument Connection Type 1, Power Source Battery, Includes Battery Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Earpiece, Plastic, 2" L (CH-EK3P)
- BATTERY CLERK AJC APC APC BACK UPS SMC1500C 1500VA 120V UPS Replacement Battery 12Ah, 12V, F2 (AJC-D12S-I-0-192875)
- MOUNT-IT Laptop Tray Desk Mount (MI-6352LT)
- LOGITECH Headset, H570E Stereo, Black (981-000574)
- STEREN BNC Jack to BNC Jack Panel Mount Adapter (200-165)
- RIG RITE Rig Rite 520 OEM Timer Module with Wires (520)
- GREENLEE Slug-Splitter Sc Knockout (745M-20.4)
- HUBBELL PREMISE WIRING Fiber, Splicing Tray, 24 Fib, Fusion, 10IN (STRAY24F)
- STEREN F Crimp RG6 Universal Connector (200-027)
- PANDUIT Mini-Com F-Type Coupler, White (CMFWH)
- KLEIN TOOLS Universal F, Comp Connector RG6-R6Q, PK10 (VDV812-606)
- Starrett RCA & Stereo Adapters