Shop All RCA & Stereo Adapters
Starrett
End Node Transmitter
Mfr # 1403-20N
Zoro # G801883489
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Micro Hite 350
- Includes End Node Mounting Kit
- Brand and Series 1400 DataSure(R)
- IP Rating IP67
- Communication Range 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 1403-20N
- Zoro # G801883489
- UPC # 049659709339
- Country of Origin United States
- Category RCA & Stereo Adapters
Details
Item | End Node Transmitter |
For Use With | Micro Hite 350 |
Includes | End Node Mounting Kit |
Brand and Series | 1400 DataSure(R) |
IP Rating | IP67 |
Communication Range | 200 ft |
Power Source | Battery |
Includes Battery | Yes |
Rechargeable | Yes |
Compatible Receiver Model Number | 1404, 1401, 1402R |
Instrument Connection Type | 1 |
Transmission Protocol | Wireless |
For Instrument manufacturer Model Number | Tesa |
Compatible Software Package | Starrett DataSure |
Description
End Node Transmitter, Brand and Series 1400 DataSure(R), Communication Range 200 ft, Compatible Receiver Model Number 1404, 1401, 1402R, Compatible Transmitter Model Number Not Applicable, For Instrument manufacturer Model Number Tesa, For Use With Micro Hite 350, Number of Channels Not Applicable, Transmission Protocol Wireless, Compatible Software Package Starrett DataSure, Includes End Node Mounting Kit, Instrument Connection Type 1, Power Source Battery, Includes Battery Yes, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VCOM 50ft VGA Male to VGA Male Cable (Black) (CG381D-G-50)
- PROTECT COMPUTER PRODUCTS 12.1 Inch Screens Protector (D100-00)
- JENSEN Jensen SCR-75 Stereo Cassette Player with AM & FM Radio; Black (SCR-75)
- SPRACHT ZuM Maestro SPT-HS2020, Monaural, Over the Head Headset (HS2020)
- MONOPRICE Banana Speaker Plugs, 1pr, Open Screw (2943)
- MONOPRICE Expandable Media Box with Duplex Receptacle_ White (12595)
- MONOPRICE Reverse Nose Decora Plate_ White (18652)
- MONOPRICE SSVC-6.1 Single Input 6-Channel Speaker Selector w/Volume Control (38160)
- VIKING Viking Electronics VK-M2W Viking Loud Call Annc&Ringing (VK-M2W)
- STEREN BNC Jack to BNC Jack Adapter (200-160)
- BRANDX 1' Foot Black/ Silver Dual Female To Single Male Rca ''Y'' Adaptor (XXLYFMSQ)
- Starrett RCA & Stereo Adapters