Shop All RCA & Stereo Adapters
Starrett
End Node Transmitter
Mfr # 1403-1N
Zoro # G301883484
product price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Starrett Opto
- Includes End Node Mounting Kit
- Communication Range 200 ft
- Brand and Series 1400 DataSure(R)
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 1403-1N
- Zoro # G301883484
- UPC # 049659700947
- Country of Origin United States
- Category RCA & Stereo Adapters
Details
Item | End Node Transmitter |
For Use With | Starrett Opto |
Includes | End Node Mounting Kit |
Communication Range | 200 ft |
Brand and Series | 1400 DataSure(R) |
Power Source | Battery |
Rechargeable | Yes |
Includes Battery | Yes |
IP Rating | IP67 |
For Instrument manufacturer Model Number | Sylvac |
Compatible Software Package | Starrett DataSure |
Instrument Connection Type | 1 |
Compatible Receiver Model Number | 1404, 1401, 1402R |
Transmission Protocol | Wireless |
Description
End Node Transmitter, Brand and Series 1400 DataSure(R), Communication Range 200 ft, Compatible Receiver Model Number 1404, 1401, 1402R, Compatible Transmitter Model Number Not Applicable, For Instrument manufacturer Model Number Sylvac, For Use With Starrett Opto, Number of Channels Not Applicable, Transmission Protocol Wireless, Compatible Software Package Starrett DataSure, Includes End Node Mounting Kit, Instrument Connection Type 1, Power Source Battery, Includes Battery Yes, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Tripp-Lite SMARTUPS 675 + 6V Charger (ML12-6F2CHRGR148)
- MED-PAT One Piece Patient Room Telephone (XL-88JB)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL2430)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Pride Mobiliity Celebrity X - 2 Pack (ML35-12MP256915516110597)
- CMPLE 3.5 mm Stereo Plug to 2 x RCA Jack Adapter - Triangular (242-N)
- STEREN F Crimp RG6 Universal Connector (200-027)
- MONOPRICE 3.5mm M Plug to RCA Jack Adapter (7146)
- GEM BY TRIPLETT BNC Adapter Straight Female/Female, PK10 (327-1175TP)
- STEREN Vinyl Siding Clip RG6 Vertical Black (200-954BK)
- MONOPRICE Pc Workstation Cart for Sit Stand (15723)
- STEREN RCA Jack to RCA Jack Coupler (251-115)
- Starrett RCA & Stereo Adapters