Shop All RCA & Stereo Adapters
Starrett
End Node Transmitter
Mfr # 1403-19N
Zoro # G001883470
product price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mitutoyo Digimatic Absolute
- IP Rating IP67
- Communication Range 200 ft
- Brand and Series 1400 DataSure(R)
- Includes End Node Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 1403-19N
- Zoro # G001883470
- UPC # 049659710007
- Country of Origin United States
- Category RCA & Stereo Adapters
Details
Item | End Node Transmitter |
For Use With | Mitutoyo Digimatic Absolute |
IP Rating | IP67 |
Communication Range | 200 ft |
Brand and Series | 1400 DataSure(R) |
Includes | End Node Mounting Kit |
Power Source | Battery |
Rechargeable | Yes |
Includes Battery | Yes |
Transmission Protocol | Wireless |
Instrument Connection Type | 1 |
Compatible Receiver Model Number | 1404, 1401, 1402R |
Compatible Software Package | Starrett DataSure |
For Instrument manufacturer Model Number | Mitutoyo |
Description
End Node Transmitter, Brand and Series 1400 DataSure(R), Communication Range 200 ft, Compatible Receiver Model Number 1404, 1401, 1402R, Compatible Transmitter Model Number Not Applicable, For Instrument manufacturer Model Number Mitutoyo, For Use With Mitutoyo Digimatic Absolute, Number of Channels Not Applicable, Transmission Protocol Wireless, Compatible Software Package Starrett DataSure, Includes End Node Mounting Kit, Instrument Connection Type 1, Power Source Battery, Includes Battery Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM DVD+R Dual Disc, 8.50 GB, 240 min, 8x, PK5 (VER95311)
- EATON Eaton 9Px 4-Post Rail Kit (9RK)
- DETEX Exit Door Alarm, 9V Battery, UL Listed (EAX-300 GRAY W-CYL)
- DURACELL OPTIMUM BATTERY AAA 12PK (32662)
- TEST PRODUCTS INTL Universal Mega Kit Plus (TPI-4022)
- HUBBELL PREMISE WIRING Coupler, BNC Connector, Pass Thru, F/F, Wht (SFBW)
- GEM BY TRIPLETT Between Series Adapter, BNC Male /, PK10 (301-0401TP)
- MONOPRICE Digital Toslink Splitter Adapter (966)
- STEREN BNC Jack to BNC Jack Adapter (200-160)
- STEREN Single RG6 Feed-Through Bushing with Gro (200-984BK)
- INSTALLBAY BY METRA RCA ADAPTER NICKEL, PK 10 (RCA-100BM10)
- Starrett RCA & Stereo Adapters