Shop All RCA & Stereo Adapters
Starrett
End Node Transmitter
Mfr # 1403-16N
Zoro # G301883514
product price: $997.99
/ea
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mahr Federal Ex Series
- Brand and Series 1400 DataSure(R)
- Communication Range 200 ft
- Includes End Node Mounting Kit
- Rechargeable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 1403-16N
- Zoro # G301883514
- UPC # 049659709278
- Country of Origin United States
- Category RCA & Stereo Adapters
Details
Item | End Node Transmitter |
For Use With | Mahr Federal Ex Series |
Brand and Series | 1400 DataSure(R) |
Communication Range | 200 ft |
Includes | End Node Mounting Kit |
Rechargeable | Yes |
IP Rating | IP67 |
Includes Battery | Yes |
Power Source | Battery |
Compatible Receiver Model Number | 1404, 1401, 1402R |
Instrument Connection Type | 1 |
Transmission Protocol | Wireless |
Compatible Software Package | Starrett DataSure |
For Instrument manufacturer Model Number | Mahr Federal |
Description
End Node Transmitter, Brand and Series 1400 DataSure(R), Communication Range 200 ft, Compatible Receiver Model Number 1404, 1401, 1402R, Compatible Transmitter Model Number Not Applicable, For Instrument manufacturer Model Number Mahr Federal, For Use With Mahr Federal Ex Series, Number of Channels Not Applicable, Transmission Protocol Wireless, Compatible Software Package Starrett DataSure, Includes End Node Mounting Kit, Instrument Connection Type 1, Power Source Battery, Includes Battery Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS Battery for Polaris 90 Predator, Sportsman, Outlaw 03-14 (YTX5L-BS211629)
- ILC Replacement for Dell 6mt4t (6MT4T DELL)
- PROPAC AM/FM RADIO W / SPEAKER (2-AAA BATTERY STYLE) (D1200)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- MONOPRICE RCA Jack to Jack Adapter (7235)
- STEREN In-Wall Mount Enclosure, FastHome, 32in (550-205)
- PROSKIT BNC Tool, 8 (800-049)
- SWE-TECH 3C 3.5mm Stereo to Dual RCA Audio Adapter, 3.5mm Female to Dual RCA Female (FWT30S1-01400)
- MONOPRICE Stereo Male To Stereo Male 3 ft., Black (9764)
- HUBBELL PREMISE WIRING SnapFit Keystone Stereo Jack, 3.5mm, Screw (SF35STOW)
- STEREN Non-Penetrating Roof Mount (221-110)
- Starrett RCA & Stereo Adapters