Shop All RCA & Stereo Adapters
Starrett
End Node Transmitter
Mfr # 1403-15N
Zoro # G301897559
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Opto/Duplex
- Communication Range 200 ft
- IP Rating IP67
- Power Source Battery
- Brand and Series 1400 DataSure(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 1403-15N
- Zoro # G301897559
- UPC # 049659702378
- Country of Origin United States
- Category RCA & Stereo Adapters
Details
Item | End Node Transmitter |
For Use With | Opto/Duplex |
Communication Range | 200 ft |
IP Rating | IP67 |
Power Source | Battery |
Brand and Series | 1400 DataSure(R) |
Includes | End Node Mounting Kit |
Rechargeable | Yes |
Includes Battery | Yes |
For Instrument manufacturer Model Number | Sylvac |
Transmission Protocol | Wireless |
Instrument Connection Type | 1 |
Compatible Receiver Model Number | 1404, 1401, 1402R |
Compatible Software Package | Starrett DataSure |
Description
End Node Transmitter, Brand and Series 1400 DataSure(R), Communication Range 200 ft, Compatible Receiver Model Number 1404, 1401, 1402R, Compatible Transmitter Model Number Not Applicable, For Instrument manufacturer Model Number Sylvac, For Use With Opto/Duplex, Number of Channels Not Applicable, Transmission Protocol Wireless, Compatible Software Package Starrett DataSure, Includes End Node Mounting Kit, Instrument Connection Type 1, Power Source Battery, Includes Battery Yes, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Portable 2-Way Radio, MDC PTT ID/Emerg, 4W (F4001 81 RC)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG1T92)
- PYRAMID 300 Watt Aluminum Bullet Horn In Enclosure W/Swivel Housing (TW28)
- EXELL BATTERY 266 Alkaline Battery, 1 PK (266)
- CMPLE 3.5 mm Stereo Plug to 2 x RCA Jack Adapter - Triangular (242-N)
- STEREN Steren Single Grip-Clip - White (270-963WH)
- HUBBELL PREMISE WIRING Coupler, BNC Connector, Pass Thru, F/F, Wht (SFBOW)
- MONOPRICE 3.5mm S Plug to RCA Jack x2 Splitter (7189)
- WESTINGHOUSE CELLNG LGT POLSH BRS 6""L (66677)
- SPECO TECHNOLOGIES Slider Volume Control, 100W (WAT100D)
- SWE-TECH 3C 3.5mm Stereo to Dual RCA Audio Adapter, 3.5mm Female to Dual RCA Female (FWT30S1-01400)
- Starrett RCA & Stereo Adapters