Shop All RCA & Stereo Adapters
Starrett
End Node Transmitter
Mfr # 1403-14N
Zoro # G901897560
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mahr Federal Umaxum Indicator
- Rechargeable Yes
- Includes End Node Mounting Kit
- Communication Range 200 ft
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 1403-14N
- Zoro # G901897560
- UPC # 049659706307
- Country of Origin United States
- Category RCA & Stereo Adapters
Details
Item | End Node Transmitter |
For Use With | Mahr Federal Umaxum Indicator |
Rechargeable | Yes |
Includes | End Node Mounting Kit |
Communication Range | 200 ft |
IP Rating | IP67 |
Brand and Series | 1400 DataSure(R) |
Power Source | Battery |
Includes Battery | Yes |
Compatible Receiver Model Number | 1404, 1401, 1402R |
Compatible Software Package | Starrett DataSure |
For Instrument manufacturer Model Number | Mahr Federal |
Transmission Protocol | Wireless |
Instrument Connection Type | 1 |
Description
End Node Transmitter, Brand and Series 1400 DataSure(R), Communication Range 200 ft, Compatible Receiver Model Number 1404, 1401, 1402R, Compatible Transmitter Model Number Not Applicable, For Instrument manufacturer Model Number Mahr Federal, For Use With Mahr Federal Umaxum Indicator, Number of Channels Not Applicable, Transmission Protocol Wireless, Compatible Software Package Starrett DataSure, Includes End Node Mounting Kit, Instrument Connection Type 1, Power Source Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASDA AC750 Dual-band OpenWRT WiFi Router w/ 3x External 5dBi Antennas (KW6512)
- LEVITON Hinged Plug 15A-Black (3W101-00E)
- STANDARD HORIZON Standard Horizon HX400 w/Built-In Scrambler & LMR Programmable Channel (HX400)
- PYLE 6.5” Weather Proof 2-Way In-Ceiling / In-Wall Stereo Speakers (PWRC61)
- VIKING Viking Electronics K-202-DVA Two-input multi-number auto d (VK-K-202-DVA)
- MONOPRICE 1/4Inch M Plug to RCA Jack Adapter (7149)
- CMPLE BNC Male Plug to RCA Male Plug Adapter (1159-N)
- STEREN Non-Penetrating Roof Mount (221-110)
- TRIPLETT Universal Compression Tool Kit (CS-TK00)
- MONOPRICE RCA Jack to Jack Adapter (7235)
- SWE-TECH 3C 3.5mm Stereo to Dual RCA Audio Adapter, 3.5mm Female to Dual RCA Female (FWT30S1-01400)
- Starrett RCA & Stereo Adapters