Shop All Micrometer Accessories
Starrett
End Measuring Rod Set, 1/4 In Dia, 5 Pcs
Mfr # S234E
Zoro # G3666835
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dia. 1/4 in
- Range 1, 2, 3, 4, 5 in
- For Use With Starrett S436.1M And S436M Micrometer Sets, Does Not Have Insulating Rubber Handle, 5 Pieces
- Dimension Type Inch
- Included Lengths 1 in, 2 in, 3 in, 4 in, 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S234E
- Zoro # G3666835
- UPC # 049659508604
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Dia. | 1/4 in |
Dimension Type | Inch |
Included Lengths | 1 in, 2 in, 3 in, 4 in, 5 in |
Length | 1 in, 2 in, 3 in, 4 in, 5 in |
Diameter | 1/4 in |
Details
Item | Micrometer Setting Standard Set |
Range | 1, 2, 3, 4, 5 in |
For Use With | Starrett S436.1M And S436M Micrometer Sets, Does Not Have Insulating Rubber Handle, 5 Pieces |
Number of Pieces | 5 |
End Shape | Round |
Rod Style | Rod Set with Insulated Handle |
Description
This Starrett S234E End Measuring Rod Set is the right tool for the job. This standard set is specifically designed to give you accurate measurements when you need them most. It has a total of 5 rods with 1/4" diameter and straight wireway, allowing for easy insertion into an instrument's receiver or test equipment. The insulated handle on each rod provides safety against electrical shock while handling. Each rod measures 1 in., 2 in., 3 in., 4 in., and 5 in. long, respectively. These rods are also available individually if you only need one piece instead of a complete set. With this Starrett S234E End Measuring Rod Set, precision comes first.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isolation Pad, 200 psi (20UZ22)
- OSG Carbide End Mill, 2015, 1/2 D, 1 1/4 Cut L (20150611)
- POSI LOCK Shaft Extension (X6)
- CLEVELAND 4-Flute Carbide Single End 90° Chamfer Tool CTD CEM-CH-4R Bright 1/4"x1/4"x2-1/2" (C66221)
- STARRETT Extra Screws (191D)
- STARRETT End Measuring Rod, 3/8 In, w/Rubber Handle (234A-10)
- STARRETT Micrometer Head (H124C)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-6)
- STARRETT Micrometer Head (460B)
- STARRETT Steel/Vinyl Case, 700Z/701Z (940)
- FOWLER Inch Bore Gage Setting Master Kit (536460001)
- Starrett Micrometer Accessories