Shop All Micrometer Accessories
Starrett
End Measuring Rod Set, 1/4 In Dia, 3 Pcs
Mfr # S234D
Zoro # G3620811
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 1/4 in
- Range 1, 2, 3 in
- For Use With Starrett S436.1M And S436M Micrometer Sets, Does Not Have Insulating Rubber Handle, 3 Pieces
- End Shape Round
- Included Lengths 1 in, 2 in, 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S234D
- Zoro # G3620811
- UPC # 049659518979
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Dia. | 1/4 in |
Included Lengths | 1 in, 2 in, 3 in |
Length | 1 in, 2 in, 3 in |
Dimension Type | Inch |
Diameter | 1/4 in |
Details
Item | Micrometer Setting Standard Set |
Range | 1, 2, 3 in |
For Use With | Starrett S436.1M And S436M Micrometer Sets, Does Not Have Insulating Rubber Handle, 3 Pieces |
End Shape | Round |
Number of Pieces | 3 |
Rod Style | Rod Set with Insulated Handle |
Description
Micrometer Setting Standard Set, Diameter 1/4 in, Dimension Type Inch, End Shape Round, Included Lengths 1 in, 2 in, 3 in, Length 1 in, 2 in, 3 in, Number of Pieces 3, Rod Style Rod Set with Insulated Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Straight Grub, Hoe Handle, 36", No. 8 Eye (65121)
- TOTALTURF Right Angle Reach Funnel 17232 (TO496881)
- EUROBOOR HSS Annular Cutter with Universal Shank, 5/8" x 2" (HCLU.5/8)
- MIRKA Pros Sander 6" (MRP-680CV)
- STARRETT Wood Case for Micrometer, 4"/100mm (952)
- STARRETT Split Bushing (25SB)
- STARRETT Depth Rod, 7"-8" for 749 Depth Micrometer (PT99458)
- STARRETT Depth Rod, 6"-7" for 749 Depth Micrometer (PT99457)
- STARRETT Micrometer Tube (724LZ-18)
- STARRETT Cone Contacts, 30mm 5002BZ Series, PR (PT06139)
- STARRETT Depth Rod, 0-1", 449 Depth Micrometer (PT99115)
- Starrett Micrometer Accessories