Shop All Micrometer Accessories
Starrett
End Measuring Rod Set, 1/4, 3/8 Dia, 11 Pcs
Mfr # S234G
Zoro # G3646361
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 1/4, 3/8 in
- Range 1, 10, 11 in, 2, 3, 4, 5, 6, 7, 8, 9
- For Use With Starrett S436.1M And S436M Micrometer Set, Does Not Have Insulating Rubber Handle, 11 Pieces
- Length 1 in, 10 in, 11 in, 2 in, 3 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # S234G
- Zoro # G3646361
- UPC # 049659519297
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Dia. | 1/4, 3/8 in |
Length | 1 in, 10 in, 11 in, 2 in, 3 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in |
Dimension Type | Inch |
Included Lengths | 1 in, 10 in, 11 in, 2 in, 3 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in |
Diameter | 1/4 in, 3/8 in |
Details
Item | Micrometer Setting Standard Set |
Range | 1, 10, 11 in, 2, 3, 4, 5, 6, 7, 8, 9 |
For Use With | Starrett S436.1M And S436M Micrometer Set, Does Not Have Insulating Rubber Handle, 11 Pieces |
Number of Pieces | 11 |
Rod Style | Rod Set with Insulated Handle |
End Shape | Round |
Description
Micrometer Setting Standard Set, Diameter 1/4 in, 3/8 in, Dimension Type Inch, End Shape Round, Included Lengths 1 in, 10 in, 11 in, 2 in, 3 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in, Length 1 in, 10 in, 11 in, 2 in, 3 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in, Number of Pieces 11, Rod Style Rod Set with Insulated Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (DCH0238-G)
- MKT FASTENING Red Plastic Strip Load, Heavy Power, PK100 (25CS5)
- REED R12 1/2 NPT 1/2 NPT DROPHEAD 05626 (DHR12 1/2NPT)
- KIPP Cam Lever Adjustable Size: 1 M05X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501105X30)
- STARRETT Depth Rod, 7"-8" for 749 Depth Micrometer (PT99458)
- STARRETT Depth Rod, 2"-3" for 440 Dpth Micrometers (PT99333)
- STARRETT Adaptor Contact-Met (196MR)
- STARRETT Micrometer Holster Leather (914)
- STARRETT End Measuring Rod, 6.3mm, w/Rubber Handle (234MA-75)
- STARRETT Steel/Vinyl Case, 700Z/701Z (940)
- STARRETT Swivel Post Snug (657H)
- Starrett Micrometer Accessories