Shop All Digital Microscopes
Starrett
End Measuring Rod, 7/16In, w/Rubber Handle
Mfr # 234A-24
Zoro # G4782267
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 25 in Micrometers, Includes Insulating Rubber Handle
- Range 24 in
- Dia. 7/16 in
- Rod Style Rod with Rubber Grip
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 234A-24
- Zoro # G4782267
- UPC # 049659510157
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Dia. | 7/16 in |
Included Lengths | 24 in |
Length | 24 in |
Dimension Type | Inch |
Diameter | 7/16 in |
Details
Item | Micrometer Setting Standard |
For Use With | 25 in Micrometers, Includes Insulating Rubber Handle |
Range | 24 in |
Rod Style | Rod with Rubber Grip |
Number of Pieces | 1 |
End Shape | Round |
Description
Micrometer Setting Standard, Diameter 7/16 in, Dimension Type Inch, End Shape Round, Included Lengths 24 in, Length 24 in, Number of Pieces 1, Rod Style Rod with Rubber Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Foam Handwash, Mild, f/ LTX-12, 1200ml, Clear (GOJ191102CT)
- AQUAPHOENIX SCIENTIFIC Electrode, Cleaning Solution, 1 L (EC9500-Q)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, BF, Glides (BR-TPMBCH-RG-A0-BF-RG)
- AQUAPHOENIX SCIENTIFIC Organophosphate Titrant, #2, 60 mL (AD1596-DB)
- STARRETT End Measuring Rod, 9.5mm, w/Rubber Handle (234MA-275)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-16)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-20)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-21)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-18)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-17)
- LAB SAFETY SUPPLY Cover Slip, Borosilicate Glass, PK69 (20F845)
- Starrett Microscopes