Shop All Micrometer Accessories
Starrett
End Measuring Rod, 7/16In, w/Rubber Handle
Mfr # 234A-12
Zoro # G3592985
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 7/16 in
- Range 12 in
- For Use With 13 in Micrometers, Includes Insulating Rubber Handle
- Length 12 in
- Included Lengths 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 234A-12
- Zoro # G3592985
- UPC # 049659509915
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Dia. | 7/16 in |
Length | 12 in |
Included Lengths | 12 in |
Dimension Type | Inch |
Diameter | 7/16 in |
Details
Item | Micrometer Setting Standard |
Range | 12 in |
For Use With | 13 in Micrometers, Includes Insulating Rubber Handle |
End Shape | Round |
Rod Style | Rod with Rubber Grip |
Number of Pieces | 1 |
Description
Micrometer Setting Standard, Diameter 7/16 in, Dimension Type Inch, End Shape Round, Included Lengths 12 in, Length 12 in, Number of Pieces 1, Rod Style Rod with Rubber Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14196)
- HHIP 12 X 8 X 2" Granite Check With Fine Adjust (4401-0019)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Heavy-Duty, 7-Inch (D220-7-INS)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 007)
- STARRETT Depth Rod, 7"-8" for 749 Depth Micrometer (PT99458)
- STARRETT Depth Rod, 11"-12" for 443/445 Mcrometer (PT99360)
- STARRETT Cutnipper (1X-7)
- STARRETT Depth Rod, 1"-2" for 446 Depth Micrometer (PT99382)
- STARRETT Micrometer Head (460MB)
- STARRETT Steel/Vinyl Case Only (450ZZ-6)
- MITUTOYO Micrometer Head, 0 to 1/2" Range, Steel (148-814)
- Starrett Precision Measuring Tools