Shop All Micrometer Accessories
Starrett
End Measuring Rod, 6.3mm, w/Rubber Handle
Mfr # 234MA-75
Zoro # G3738314
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 6.3mm
- Range 75mm
- For Use With 100mm Micrometers, Includes Insulating Rubber Handle
- End Shape Round
- Included Lengths 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 234MA-75
- Zoro # G3738314
- UPC # 049659509748
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Dia. | 6.3mm |
Included Lengths | 75 mm |
Dimension Type | Metric |
Length | 75 mm |
Diameter | 6.3 mm |
Details
Item | Micrometer Setting Standard |
Range | 75mm |
For Use With | 100mm Micrometers, Includes Insulating Rubber Handle |
End Shape | Round |
Rod Style | Rod with Rubber Handle |
Number of Pieces | 1 |
Description
Micrometer Setting Standard, Diameter 6.3 mm, Dimension Type Metric, End Shape Round, Included Lengths 75 mm, Length 75 mm, Number of Pieces 1, Rod Style Rod with Rubber Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Knockout Punch Set, 3/4-Inch (53727SEN)
- PLANO Tool Box, Plastic, Camo, 15 in W x 8 in D x 10 in H (161200)
- URREA 6 Mm Vinyl Grip T-Handle 6" Hex key (46518G)
- KO-KEN Wheel Nut Socket 19mm 6 Point 110mm 1/2 Sq. Drive (4300M-19(L110))
- STARRETT Jack Only (190A)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-2)
- STARRETT Adaptor (657R)
- STARRETT Depth Rod, 0-1", 449 Depth Micrometer (PT99115)
- STARRETT Clamp Post, 1-5/16" Flat or Round Cap. (PT99437)
- STARRETT Coupling Gel, 3812 Thickness Gage, 8 oz. (PT28287)
- STARRETT Micrometer Ball Attachment, 0.250 In Dia (247D)
- Starrett Micrometer Accessories