Shop All Micrometer Accessories
Starrett
End Measuring Rod, 6.3mm, w/Rubber Handle
Mfr # 234MA-125
Zoro # G3718312
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 6.3mm
- Range 125mm
- For Use With 150mm Micrometers, Includes Insulating Rubber Handle
- Length 125 mm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 234MA-125
- Zoro # G3718312
- UPC # 049659509786
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Dia. | 6.3mm |
Length | 125 mm |
Diameter | 6.3 mm |
Included Lengths | 125 mm |
Dimension Type | Metric |
Details
Item | Micrometer Setting Standard |
Range | 125mm |
For Use With | 150mm Micrometers, Includes Insulating Rubber Handle |
Number of Pieces | 1 |
End Shape | Round |
Rod Style | Rod with Rubber Handle |
Description
Micrometer Setting Standard, Diameter 6.3 mm, Dimension Type Metric, End Shape Round, Included Lengths 125 mm, Length 125 mm, Number of Pieces 1, Rod Style Rod with Rubber Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Head (HCFC5005)
- MILWAUKEE TOOL 1-7/16" x 1" Annular Cutter (49-59-1437)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525160)
- BOSCH Cross Line Laser, Red Beam, 30 ft. Range (GLL 30)
- STARRETT Swivel Post Snug (657H)
- STARRETT End Measuring Rod Set, 1/4 In Dia, 5 Pcs (S234E)
- STARRETT Extra Screws (191D)
- STARRETT Depth Rod, 8"-9" for 749 Depth Micrometer (PT99459)
- STARRETT Depth Rod, 9"-10" for 749 Depth Mcrometer (PT99460)
- STARRETT Depth Rod, 7"-8" for 749 Depth Micrometer (PT99458)
- STARRETT Case Only Vinyl (1634)
- Starrett Micrometer Accessories