Shop All Micrometer Accessories
Starrett
End Measuring Rod, 3/8 In, w/Rubber Handle
Mfr # 234A-9
Zoro # G3633025
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dia. 3/8 in
- Range 9 in
- For Use With 10 in Micrometers, Includes Insulating Rubber Handle
- Length 9 in
- End Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 234A-9
- Zoro # G3633025
- UPC # 049659509854
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Dia. | 3/8 in |
Length | 9 in |
Diameter | 3/8 in |
Dimension Type | Inch |
Included Lengths | 9 in |
Details
Item | Micrometer Setting Standard |
Range | 9 in |
For Use With | 10 in Micrometers, Includes Insulating Rubber Handle |
End Shape | Round |
Number of Pieces | 1 |
Rod Style | Rod with Rubber Grip |
Description
Micrometer Setting Standard, Diameter 3/8 in, Dimension Type Inch, End Shape Round, Included Lengths 9 in, Length 9 in, Number of Pieces 1, Rod Style Rod with Rubber Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 450 ft Leveling Line 4Pack, 4PK (TP05054)
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG (67085)
- MAYHEW AIR BLOW GUN PIVOT PKG (MY17055)
- LINK 3/16 To 1/2 Max Cut 82° Cobalt No-Flute 5/16 Shank 1-7/8 Oal (94-CO-196)
- STARRETT Depth Rod, 0-1", 449 Depth Micrometer (PT99115)
- STARRETT Depth Rod, 2"-3" for 440 Dpth Micrometers (PT99333)
- STARRETT Micrometer Holster Leather (914)
- STARRETT Depth Rod, 11"-12" for 443/445 Mcrometer (PT99360)
- STARRETT Micrometer Head (460MB)
- STARRETT Micrometer Head (460B)
- STARRETT Depth Rod, 6"-7" for 749 Depth Micrometer (PT99457)
- Starrett Precision Gauges & Accessories