Shop All Micrometer Accessories
Starrett
End Measuring Rod, 1/4 In, w/Rubber Handle
Mfr # 234A-1
Zoro # G3594254
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dia. 1/4 in
- Range 1 in
- For Use With 2 in Micrometers, Includes Insulating Rubber Handle
- Number of Pieces 1
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 234A-1
- Zoro # G3594254
- UPC # 049659509694
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Dia. | 1/4 in |
Dimension Type | Inch |
Included Lengths | 1 in |
Length | 1 in |
Diameter | 1/4 in |
Details
Item | Micrometer Setting Standard |
Range | 1 in |
For Use With | 2 in Micrometers, Includes Insulating Rubber Handle |
Number of Pieces | 1 |
Rod Style | Rod with Rubber Grip |
End Shape | Round |
Description
Micrometer Setting Standard, Diameter 1/4 in, Dimension Type Inch, End Shape Round, Included Lengths 1 in, Length 1 in, Number of Pieces 1, Rod Style Rod with Rubber Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL 32 oz. Rubber Mallet, Non-Marring, 2 1/1 in Face Dia., 13 3/4 in L Wood Handle (FC551)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #10-24UNC (400179)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Set Chicago-Latrobe 150 Steam Oxide HSS, 29-Piece (57714)
- STARRETT Micrometer Head (H124A/B)
- STARRETT Jack Only (191A)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-4)
- STARRETT Steel/Vinyl Deluxe Padded Micrometr Case (949)
- STARRETT End Measuring Rod Set, 1/4 In Dia, 3 Pcs (S234D)
- STARRETT Adaptor Contact-Met (196MR)
- STARRETT Micrometer Ball Attachment, 0.250 In Dia (247D)
- Starrett Precision Measuring Tools