Shop All Digital Microscopes
Starrett
End Measuring Rod, 11mm, w/Rubber Handle
Mfr # 234MA-425
Zoro # G7342781
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 450mm Micrometers, Includes Insulating Rubber Handle
- Range 425mm
- Dia. 11mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 234MA-425
- Zoro # G7342781
- UPC # 049659510027
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Dia. | 11mm |
Details
Item | End Measuring Rod w/Grip |
For Use With | 450mm Micrometers, Includes Insulating Rubber Handle |
Range | 425mm |
Description
End Measuring Rod w/Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Rectangular Carboy, Stopcock, 5.28 gal. (49H048)
- LOCTITE 562692.25ML PLASTIC BONDER SYRINGE (1363118)
- KIMBLE CHASE Automatic Buret, Glass, 50mL, Clear (17054F-50)
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-16)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-24)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-20)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-21)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-18)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-17)
- ACTIVE EYE Microscope, 100X (AEM100)
- Starrett Microscopes