Shop All Digital Microscopes
Starrett
End Measuring Rod, 11mm, w/Rubber Handle
Mfr # 234MA-400
Zoro # G7351276
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 400mm
- Dia. 11mm
- For Use With 425mm Micrometers, Includes Insulating Rubber Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 234MA-400
- Zoro # G7351276
- UPC # 049659510003
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Dia. | 11mm |
Details
Item | End Measuring Rod w/Grip |
Range | 400mm |
For Use With | 425mm Micrometers, Includes Insulating Rubber Handle |
Description
End Measuring Rod w/Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- AIR INNOVATIONS Aroma Cl-Mist Humid 1.6G (HUMID43-PLAT)
- WHIRL-PAK Sampling Bag, Write-On, 4 oz., PK500 (B01062)
- SP SCIENCEWARE Desiccator, 30cm (F42066-0000)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-16)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-24)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-17)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-20)
- STARRETT End Measuring Rod, 9.5mm, w/Rubber Handle (234MA-275)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-18)
- AVEN Digital Microscope, LED, USB, 10X to 200X (26700-218)
- Starrett Digital Microscopes