Shop All Micrometers
Starrett
Electronic Micrometer, 2 to 3", 0.00005 Res
Mfr # 3732XFL-3
Zoro # G1486983
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Electronic
- Features Balanced Frame Design for Comfortable and Accurate Measuring, Large, Easy-to-Read, High-Contrast LCD Digital Readout, Inch/Millimeter Metric Conversion Provides Simple, Universal, Standardized Unit of Measurement at any Position, English/Metric Models Have Inch Graduations on Shell and Thimble and Display English Units at Power Up
- Includes Large, Easy-to-Read, High-Contrast LCD Digital Readout, (1) 3-volt Battery
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 3732XFL-3
- Zoro # G1486983
- UPC # 049659122701
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Diameter | 0.25 in |
Dimension Type | Inch/Metric |
Description
Digital Outside Micrometer, Range 2 in to 3 in, 50 to 76 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Coolant Resistant No, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Display Type High Contrast LCD, Includes Key Spanner, Includes Battery Yes, Lock Nut Type Ring, Maximum Measurement - Inch 3 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/4"drive, 7/16 in, 12 point SAE socket (4714T)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- U (46791)
- CENTRAL TOOLS Dial Indicator In 3D101 (3D101-01)
- BAHCO Bahco Dry Wall Saw (PC-6-DRY)
- STARRETT Electronic Micrometer, 1 to 2", 0.00005 Res (3732XFL-2)
- STARRETT Electronic Micrometer, 3 to 4", 0.00005 Res (3732XFL-4)
- STARRETT Electronic Micrometer, 0 to 1", 0.00005 Res (3732XFL-1)
- STARRETT Outside Micrometer, 5 to 6" Range, Ratchet (T444.1XRL-6)
- STARRETT Outside Micrometer, 1", Friction (T230XFL)
- STARRETT Outside Micrometer, 7/8", Pointed Anvil (210AP)
- INSIZE Electronic Outside Micrometer, Friction (3109-25E)
- Starrett Micrometers