Shop All Micrometers
Starrett
Electronic Micrometer, 0 to 1", 0.00005 Res
Mfr # 3732XFL-1
Zoro # G2781597
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Electronic
- Features Balanced Frame Design for Comfortable and Accurate Measuring, Large, Easy-to-Read, High-Contrast LCD Digital Readout, Inch/Millimeter Metric Conversion Provides Simple, Universal, Standardized Unit of Measurement at any Position, English/Metric Models Have Inch Graduations on Shell and Thimble and Display English Units at Power Up
- Includes Large, Easy-to-Read, High-Contrast LCD Digital Readout, (1) 3-volt Battery
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 3732XFL-1
- Zoro # G2781597
- UPC # 049659122688
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Diameter | 0.25 in |
Dimension Type | Inch/Metric |
Description
When you need to measure in increments of 0.00005, the Starrett 3732XFL-1 Electronic Micrometer is a must-have tool. The electronic micrometer features a 0 to 1" range and an accuracy of +/-0.0001 in. The unit comes with a digital display for enhanced readability and accuracy. It has a flat spindle that provides superior stability when measuring larger parts, while its friction thimble ensures greater control during measurements. The anvil material is made of carbide, which means it will remain free from wear and tear even after years of use. If you are looking for a high quality electronic micrometer, the Starrett 3732XFL-1 Electronic Micrometer is the perfect choice for your needs.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (97877QPB103050)
- FREUD Radius Round Nose Bit, 5/16 (18-510)
- STEEL CITY TROWELS BY BON Finish Trowel, Square/Round End, Carbon Steel, 18 X 4, Wood (66-262)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80283D2B123910)
- STARRETT Electronic Micrometer, 2 to 3", 0.00005 Res (3732XFL-3)
- STARRETT Electronic Micrometer, 3 to 4", 0.00005 Res (3732XFL-4)
- STARRETT Electronic Micrometer, 1 to 2", 0.00005 Res (3732XFL-2)
- STARRETT Can Seam Micrometer, Snub Nose, 0-0.375" (207Z)
- STARRETT Outside Micrometer, Mechanical, 1 to 2", 0.001" (T2XRL)
- STARRETT Digital Outside Micrometer, 2", Ratchet (T216XRL-2)
- MITUTOYO Mic, 2 to 3/50.876.2mm, Ratchet, NIST, Case (293-346-30CAL)
- Starrett Micrometers & Sets