Shop All Electronic Digital Indicators
Starrett
Electronic Indicator, 1"/25mm Range
Mfr # F2730IQM
Zoro # G1591690
original price:
$720.99
30% off
new price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 2700
- Range 0 in to 1 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0001 in; +/-0.002 mm
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # F2730IQM
- Zoro # G1591690
- UPC # 049659495133
- Country of Origin United States
- Category Electronic Digital Indicators
Dimensions
Stem Thread Size | M2.5 x 0.45 |
Dimension Type | Inch/Metric |
Dial Size | 2.5 in |
Contact Point Dia. | 0.19 in |
Stem Dia. | 8 mm |
Battery Size | CR2450 |
Description
Digital Indicator, Series Series 2700, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0001 in; +/-0.002 mm, Range 0 in to 1 in, Bezel Yes, Long Form Calibration Certificate No, Features Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off, Includes 8mm Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage (3812)
- MITUTOYO Dial Test Indicator, 40mm Dial, Yellow (513-405-10H)
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T244D100)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0020 In (19175)
- STARRETT Electronic Indicator, 4"/100mm Range (2700-805)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- STARRETT Wireless Digital Indicator (W2900-5-1)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-3-1)
- STARRETT Electronic Indicator, 1"/25mm Range (2700-800)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-25E)
- Starrett Indicators, Indicator Holders & Accessories