Shop All Electronic Digital Indicators
Starrett
Electronic Indicator, 1"/25mm Range
Mfr # F2730IQ
Zoro # G1591620
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 2700
- Range 0 in to 1 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0001 in; +/-0.002 mm
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # F2730IQ
- Zoro # G1591620
- UPC # 049659495096
- Country of Origin United States
- Category Electronic Digital Indicators
Dimensions
Dimension Type | Inch/Metric |
Dial Size | 2.5 in |
Contact Point Dia. | 0.19 in |
Stem Thread Size | #4-48 UNF |
Stem Dia. | 0.375 in |
Battery Size | CR2450 |
Description
When you need to measure small distances, the Starrett F2730IQ Electronic Indicator is the tool for the job. It is designed to be rugged and durable. The electronic indicator has a zero button that lets you freeze the display at any position of the spindle. There is also a plus or minus travel direction button, which makes it easy to set up your measurements. You can easily collect data with this digital indicator, which has an auto off feature as well as hard copy documentation. This indicator features an accuracy of +/-0.0001 in; +/-0.002 mm, making it perfect for precision work applications such as assembly and inspection tasks. The Starrett F2730IQ Digital Indicator is an accurate tool that will make measuring easier than ever before.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX XR Battery, 5.0Ah, Lithium-Ion (2-Pack) (DCB205-2)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34365)
- RIDGID Strap Wrench, 48 In Length, for 5 In Pipe (5)
- DEWALT 8 mm - 1.25 Tap & Letter H Drill Bit (DWA1422)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730AD)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- STARRETT Wireless Digital Indicator (W2900-3-1)
- STARRETT Wireless Digital Indicator (W2900-5-1)
- STARRETT Electronic Indicator, 4"/100mm Range (2700-805)
- STARRETT Electronic Indicator, 1"/25mm Range (2700-800)
- MAHR Digital Indicator Pencil Probe, For 5RHJ5 (2033099)
- Starrett Electronic Digital Indicators