Shop All Electronic Digital Indicators
Starrett
Electronic Indicator, 1"/25mm Range
Mfr # F2730AD
Zoro # G1591602
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 2700
- Range 0 in to 1 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0001 in; +/-0.002 mm
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # F2730AD
- Zoro # G1591602
- UPC # 049659495010
- Country of Origin United States
- Category Electronic Digital Indicators
Dimensions
Contact Point Dia. | 0.19 in |
Stem Thread Size | #4-48 UNF |
Dimension Type | Inch/Metric |
Dial Size | 2.5 in |
Stem Dia. | 0.375 in |
Battery Size | CR2450 |
Description
Digital Indicator, Series Series 2700, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0001 in; +/-0.002 mm, Range 0 in to 1 in, Bezel Yes, Long Form Calibration Certificate No, Features Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off, Includes 3/8 in Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN42)
- HAKKO/CHP Long Nose Pliers, 1.2mm, Delicate Work (PN-2005)
- WIDIA Tap Sets, 2" L, #6-32 Thread, Right Hand (15228)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-5/32)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-3-1)
- STARRETT Wireless Digital Indicator (W2900-3-1)
- STARRETT Wireless Digital Indicator (W2900-5-1)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- STARRETT Electronic Indicator, 1"/25mm Range (2700-800)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-25E)
- Starrett Precision Measuring Tools