Shop All Electronic Digital Indicators
Starrett
Electronic Indicator, 1"/25mm Range
Mfr # 2900-5ME-25
Zoro # G1617082
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Series 2900
- Range 0 in to 1 in
- Resolution 0.01 mm, 0.0005 in
- Accuracy +/-0.001 in
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 2900-5ME-25
- Zoro # G1617082
- UPC # 049659099782
- Country of Origin United States
- Category Electronic Digital Indicators
Dimensions
Stem Thread Size | M2.5 x 0.25 |
Dial Size | 2.5 in |
Dimension Type | Inch/Metric |
Contact Point Dia. | 0.2 in |
Stem Dia. | 8 mm |
Battery Size | CR2032 |
Description
Digital Indicator, Series Series 2900, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.001 in, Range 0 in to 1 in, Bezel Yes, Long Form Calibration Certificate No, Features Sensor Technology, Intuitive Design and Layout, Easy to Use, Tactile Feel Button Activation, Protection Against Dirt, Dust, Water and Coolant to Withstand Hostile Shop Environments, Long Battery Life, Data Output
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- CLE-LINE 29PC 135° Heavy-Duty Parabolic Jobber Dril Set Cle-Line 1872 Black & Gold HSS 1/16-1/2x1/64 (C18622)
- DEWALT 7/8" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5816)
- DREMEL Cordless Oscillating Tools, 13 1/2" L (MM20V-02)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-3-1)
- STARRETT Electronic Indicator, 1"/25mm Range (2700-800)
- STARRETT Wireless Digital Indicator (W2900-5-1)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- STARRETT Electronic Indicator, 4"/100mm Range (2700-805)
- MITUTOYO Digital Indicator, 0.0001" Accuracy (543-717B)
- Starrett Electronic Digital Indicators