Shop All Electronic Digital Indicators
Starrett
Electronic Indicator, 1"/25mm Range
Mfr # 2900-5-1
Zoro # G1617152
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Series 2900
- Range 0 in to 1 in
- Resolution 0.01 mm, 0.0005 in
- Accuracy +/-0.001 in
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 2900-5-1
- Zoro # G1617152
- UPC # 049659099676
- Country of Origin United States
- Category Electronic Digital Indicators
Dimensions
Contact Point Dia. | 0.2 in |
Dial Size | 2.5 in |
Stem Thread Size | #4-48 UNF |
Dimension Type | Inch/Metric |
Stem Dia. | 0.375 in |
Battery Size | CR2032 |
Description
Digital Indicator, Series Series 2900, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.001 in, Range 0 in to 1 in, Bezel Yes, Long Form Calibration Certificate No, Features Sensor Technology, Intuitive Design and Layout, Easy to Use, Tactile Feel Button Activation, Protection Against Dirt, Dust, Water and Coolant to Withstand Hostile Shop Environments, Long Battery Life, Data Output, Includes 3/8 in Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1 (MHSTK16)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-U (44391)
- VERMONT GAGE Pin Gage, Minus, 0.095 In, Black (911209500)
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (2865400)
- STARRETT Electronic Indicator, 1"/25mm Range (2700-800)
- STARRETT Wireless Digital Indicator (W2900-3-1)
- STARRETT Electronic Indicator, 4"/100mm Range (2700-805)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-3-1)
- STARRETT Wireless Digital Indicator (W2900-5-1)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- FOWLER 00802mm Bluetooth QuadraTest Multimode Electronic Test Indicator (54562888BT)
- Starrett Precision Measuring Tools