Shop All Electronic Digital Indicators
Starrett
Electronic Indicator, 1"/25mm Range
Mfr # 2900-3ME-25
Zoro # G1616960
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 2900
- Range 0 in to 1 in
- Resolution 0.01 mm, 0.0005 in
- Accuracy +/-0.001 in, +/-0.03 mm
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 2900-3ME-25
- Zoro # G1616960
- UPC # 049659099751
- Country of Origin United States
- Category Electronic Digital Indicators
Dimensions
Contact Point Dia. | 0.2 in |
Stem Thread Size | M2.5 x 0.25 |
Stem Dia. | 8 mm |
Dial Size | 2.5 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Description
If you are looking for a high-quality digital indicator, the Starrett 2900-3ME-25 Electronic Indicator is just what you need. It features intuitive design and layout that makes it easy to use. The electronic indicator has a sensor technology that allows it to give accurate readings in a wide range of applications. With tactile feel button activation, the indicator provides protection against dirt, dust, water and coolant. This ensures its durability even in harsh shop environments. Its long battery life means you can work without worrying about frequent recharging or replacing batteries. It also comes with data output capabilities for easy sharing of information with other devices. The Starrett 2900 Digital Indicator is perfect for your next project because of its high quality and reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Big Buddy Accessory Kit for 1/2" Rod (11-38-RK)
- JONARD TOOLS Adj. Wrench, 8", 1-1/8" Cap., Chrome (AW-8)
- DASCO PRO Nail Set, 3/32" Tip x 4" L, Black Oxide (698)
- ARROW FASTENER Pneumatic Stapler, Steel, Adjustable (PT50)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- STARRETT Wireless Digital Indicator (W2900-5-1)
- STARRETT Electronic Indicator, 4"/100mm Range (2700-805)
- STARRETT Wireless Digital Indicator (W2900-3-1)
- STARRETT Electronic Indicator, 1"/25mm Range (2700-800)
- MAHR Digital Indicator, 1087 R, 2 in. Range (4337622)
- Starrett Indicators, Indicator Holders & Accessories