Shop All Electronic Digital Indicators
Starrett
Electronic Indicator, 1"/25mm Range
Mfr # 2700-801
Zoro # G1591821
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 2700
- Range 0 in to 1 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-2 Res.
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 2700-801
- Zoro # G1591821
- UPC # 049659727593
- Country of Origin United States
- Category Electronic Digital Indicators
Dimensions
Dimension Type | Inch/Metric |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 UNF |
Contact Point Dia. | 0.2 in |
Dial Size | 2.5 in |
Battery Size | USB/AC Powered |
Description
Backlit Digital Indicator with Replaceable Back, Series Series 2700, Resolution 0.001 mm, 0.00005 in, Accuracy +/-2 Res., Range 0 in to 1 in, Bezel Yes, Long Form Calibration Certificate No, Features Set Tolerances to Backlights, Inch and Metric Display, Analog Visual Display, Travel Reverse, Display Hold, Simple Data Collection, Floating Zero, High Storage Recall, Lock Combination, Includes 3/8 in Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Long John Air Gun, Steel Extension, 18" (75LJ018SA)
- BOSCH Spline Core Bit With Shank, 2 In, 12 L (HC8010)
- CAPRI TOOLS 3/8 in Drive 1/2 in 6-Point SAE Shallow Socket (1-2353)
- PROTO Open End Wrench, 1-1/2x1-5/8 in., 17-1/16L (J3070B)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730AD)
- STARRETT Wireless Digital Indicator (W2900-5-1)
- STARRETT Electronic Indicator, 1"/25mm Range (2700-800)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- STARRETT Electronic Indicator, 4"/100mm Range (2700-805)
- STARRETT Wireless Digital Indicator (W2900-3-1)
- IGAGING Digital Indicator w/ Flexible Arm Holder & Magnetic Base - 35-102 (35-102)
- Starrett Electronic Digital Indicators