Shop All Electronic Digital Indicators
Starrett
Electronic Indicator, 0.6"/15mm Range
Mfr # F2720ADM
Zoro # G1591681
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 2700
- Range 0 in to 0.6 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0002 in; +/-0.004 mm
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # F2720ADM
- Zoro # G1591681
- UPC # 049659495041
- Country of Origin United States
- Category Electronic Digital Indicators
Dimensions
Stem Dia. | 8 mm |
Dial Size | 2.5 in |
Contact Point Dia. | 0.19 in |
Stem Thread Size | M2.5 x 0.45 |
Dimension Type | Inch/Metric |
Battery Size | CR2450 |
Description
Digital Indicator, Series Series 2700, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0002 in; +/-0.004 mm, Range 0 in to 0.6 in, Bezel Yes, Long Form Calibration Certificate No, Features Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off, Includes 8mm Stem
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Screwdriver Kit, 12VDC, 2.0Ah (GSR12V-300HXN)
- ALFA TOOLS 5/16 X 5" Forstner Bit Extension (FB61490)
- BOSCH 3-1/4In 18TPI BIM T-Shk JSB, PK5 (T118EFS)
- ALLWAY 4 in. W Steel Glass/Tile Scraper Blade (WSB)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730AD)
- STARRETT Wireless Digital Indicator (W2900-5-1)
- STARRETT Electronic Indicator, 4"/100mm Range (2700-805)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- STARRETT Electronic Indicator, 1"/25mm Range (2700-800)
- MITUTOYO Digimatic Indicator, Idu 0.01-25Mm (575-121)
- Starrett Electronic Digital Indicators